Shop All Shower Heads
Moen
One-Function 6" Spray Head EcoPref Showerhead Brushed Nickel
Mfr # S6340EP15BN
Zoro # G300916428
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.3 in
- Weight 1.6 lb
- Finish Brushed Nickel
- Height 4.1 in
- Width 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S6340EP15BN
- Zoro # G300916428
- UPC # 26508241806
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 10.3 in |
Height | 4.1 in |
Width | 9.5 in |
Details
Weight | 1.6 lb |
Finish | Brushed Nickel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Hex Nipple, 3/8-18 x 3/8 in Nominal, MNPT x Hose, Steel, Plated, Domestic (KHN331)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, C Shape, 2-Sided, Polished Chrome (SHR-1 26)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-16 In H (DBE10-16)
- VIEGA 1/2" X 1/2" Press Low Lead Bronze Spring Check Valve (79035)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead Brushed Gold (6399EPBG)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- MOEN Nebia Brushed Nickel 4 settings Handheld Showerhead 1.5 gpm (N401H0SRN)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- DURA FAUCET DURA FAUCET DFSA200SN Shower Head Hose; Satin Nickel (D6U-DFSA200SN)
- Moen Shower Heads