Shop All Shower Heads
Moen
One-Function 4-3/8" Spray Head EcoPref Showerhead
Mfr # 6302EP
Zoro # G700916271
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.62 in
- Weight 0.68 lb
- Finish Chrome
- Height 3.62 in
- Width 4.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 6302EP
- Zoro # G700916271
- UPC # 26508208595
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.62 in |
Height | 3.62 in |
Width | 4.62 in |
Details
Weight | 0.68 lb |
Finish | Chrome |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Trip Lever Bath Overflow Plate Kit, Brushed Nickel (18702-BN)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", CPVC/FPM, Full Port, S/T (TBH2100ASTV0000)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF1SV)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 3" (4381050070)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353EP)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- MOEN Ignite Series Spray Head Standard w/ Hand Shower, 2.5 gpm, 1/2 in Connection, IPS, Chrome, 3-3/4 in Dia (20016)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- EZ-FLO EASTMAN Shower Head, Chrome, Wall (15111)
- Moen Bathtub Faucets & Accessories