Shop All Shower Heads
Moen
One-Function 3-5/8" Spray Head EcoPref Showerhead Brushed Gold
Mfr # 6399EPBG
Zoro # G100916116
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.7 in
- Weight 1.15 lb
- Finish Brushed Gold
- Height 3.8 in
- Width 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 6399EPBG
- Zoro # G100916116
- UPC # 26508285961
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.7 in |
Height | 3.8 in |
Width | 4.6 in |
Details
Weight | 1.15 lb |
Finish | Brushed Gold |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 2", socket, PVC, Y Strainer, 150 psi (YS10200S)
- ZORO SELECT Reducing Coupling, Polypropylene, 1-1/2" x 1", Schedule 80, 300 psi Max Pressure (RC150-100)
- RUVATI 28" Undermnt Tight Radius 60/40 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7255)
- JOHN GUEST Push-to-Connect, Threaded Swivel Run Tee, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI111223S-PK10)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353EP)
- MOEN Nebia Brushed Nickel 4 settings Handheld Showerhead 1.5 gpm (N401H0SRN)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- SPEAKMAN Shower Head, 2.50 gpm, Chrome, 9-15/32" H (VS-3011)
- Moen Bathtub Faucets & Accessories