Shop All Showerheads and Tub Faucets
Moen
One-Function 3-1/2" Spray Head Standard Oil Rubbed Bronze
Mfr # 6303ORB
Zoro # G900916743
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 3.0 in
- Width 3.75 in
- Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 6303ORB
- Zoro # G900916743
- UPC # 26508153338
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.0 in |
Width | 3.75 in |
Length | 4.5 in |
Details
Finish | Oil Rubbed Bronze |
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB15)
- TAYMOR Towel Ring, Satin, Infinity, 6 In (04-SN8404)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSF220FP)
- KOHLER Bardon High-Efficiency Urinal (Heu), (4991-ET-96)
- MOEN Eco-Performance Handshower (176257)
- MOEN Ccn 2.5 6F Hshwr Kit Whose Wm Cp (26112)
- MOEN M-Core 4 Port 1/2" Cc/Ips Connection Includes Stops (U140CIS)
- MOEN Commercial M-Core 3-Series V/O Trim Ch (UT8350)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183ORB)
- MOEN Eco-Performance Handshower (164929)
- ALFI BRAND Plshd Chrm Concealed 4-Way Thermostatic Valve Shower Mixer W/Sqr Knobs (AB2901-PC)
- Moen Showerheads and Tub Faucets