Moen

One-Function 3-1/2" Spray Head EcoPref Showerhead Brushed Nickel


product price: $68.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 4.5 in
  • Weight 0.467 lb
  • Finish Brushed Nickel
  • Height 3.0 in
  • Width 3.75 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Moen
  • MFR # 6303EPBN
  • Zoro # G400916816
  • UPC #
    26508208694
  • Country of Origin United States
  • Category Shower Heads

Dimensions

Length 4.5 in
Height 3.0 in
Width 3.75 in

Details

Weight 0.467 lb
Finish Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.