Shop All Shower Heads
Moen
One-Function 3-1/2" Spray Head EcoPref Showerhead
Mfr # 6313
Zoro # G301233012
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.3 in
- Weight 0.4 lb
- Finish Chrome
- Height 2.9 in
- Width 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 6313
- Zoro # G301233012
- UPC # 26508214862
- Country of Origin United States
- Category Shower Heads
Dimensions
Length | 4.3 in |
Height | 2.9 in |
Width | 3.7 in |
Details
Weight | 0.4 lb |
Finish | Chrome |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" X 3" BRASS NIPPLE (311-004)
- BOB Float Valve, 3/4 in., Bulkhead, MNPT (R700L-3/4)
- ELKAY Elkay & Halsey Taylor 1500 Gallon Replacement Filter Cartridge, 51299C (51299C)
- BASICWISE Chrome Over the Door Extendable Towel Holder Rack for the Kitchen, Vanity, and Bathroom (QI004451)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- MOEN Nebia Brushed Nickel 4 settings Handheld Showerhead 1.5 gpm (N401H0SRN)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead (6399EP)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- MOEN Nebia By Rainsower Orb (N400R0ORB)
- DURA FAUCET DURA FAUCET DFSA400SN Hand Held Shower Head; Satin Nickel (D6U-DFSA400SN)
- Moen Bathtub Faucets & Accessories