Shop All Shower Heads
Moen
One-Function 3-1/2" Spray Head EcoPref Showerhead
Mfr # 6303EP
Zoro # G900916309
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5 in
- Weight 0.46 lb
- Finish Chrome
- Height 3.0 in
- Width 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 6303EP
- Zoro # G900916309
- UPC # 26508208687
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.5 in |
Height | 3.0 in |
Width | 3.75 in |
Details
Weight | 0.46 lb |
Finish | Chrome |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Oval Undermount Ceramic Sink In White (UM-16CW)
- SPENCE Pressure Regulator, 1 In, 10 to 100 psi (E-C1E9A1B1AM1)
- ZORO SELECT 3/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNC10)
- DIXON Pipe, Size Hex Hanger with Sleeve, 1" (B24PV-G100)
- MOEN Nebia By Rainsower Orb (N400R0ORB)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP15)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP)
- MOEN Nebia Brushed Nickel 4 settings Handheld Showerhead 1.5 gpm (N401H0SRN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-15-BG)
- Moen Bathtub Faucets & Accessories