Shop All Shower Heads
Moen
One-Function 2-1/2" Spray Head EcoPref Showerhead
Mfr # 6300EP15
Zoro # G800917550
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.2 in
- Weight 0.35 lb
- Finish Chrome
- Height 2.8 in
- Width 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 6300EP15
- Zoro # G800917550
- UPC # 26508241745
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.2 in |
Height | 2.8 in |
Width | 3.7 in |
Details
Weight | 0.35 lb |
Finish | Chrome |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Liquid, Heat Drain Opener, 128oz, PK4 (ZULHG128)
- AQUATROL Safety Relief Valve, 1-1/4x1-1/2,200 psi (740FH1M1K1-200)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310009600)
- ZORO SELECT CPVC Blind Flange, Schedule 80, 3" Pipe Size, Flanged (9853-030)
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead Brushed Gold (6399EPBG)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- MOEN Nebia By Rainsower Orb (N400R0ORB)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (KX8351)
- Moen Shower Heads