Shop All Shower Heads
Moen
One-Function 10" Spray Head EcoPref Showerhead Oil Rubbed Bronze
Mfr # S112EPORB
Zoro # G200916900
product price: $652.17
/ea
Free Shipping & Returns
$652.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.0 in
- Weight 4.17 lb
- Finish Oil Rubbed Bronze
- Height 4.0 in
- Width 12.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S112EPORB
- Zoro # G200916900
- UPC # 26508222089
- Country of Origin United States
- Category Shower Heads
Dimensions
Length | 13.0 in |
Height | 4.0 in |
Width | 12.06 in |
Details
Weight | 4.17 lb |
Finish | Oil Rubbed Bronze |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Tile in Lay Grate (ZS880-60-EO-TG)
- SUPERIOR TOOL TUBE CUTTER 1-5/8"" (35238)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3063)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 90 psi (740EF1M1K1-90)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353EP)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead Brushed Gold (6399EPBG)
- MOEN Nebia Brushed Nickel 4 settings Handheld Showerhead 1.5 gpm (N401H0SRN)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead (6399EP)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall (52158-CZ25)
- Moen Shower Heads