Shop All Showerheads and Tub Faucets
Moen
Nebia By Rainshower Bl
Mfr # N400R0BL
Zoro # G106898041
product price: $249.61
/ea
Free Shipping & Returns
$249.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 4.1
- Width 8.7
- Color Black
- Length 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # N400R0BL
- Zoro # G106898041
- UPC # 26508346020
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.1 |
Width | 8.7 |
Length | 9.5 |
Details
Item | Showerhead |
Finish | Matte Black |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002E)
- LK PACKAGING SS 51"x27-1/2"x14" Floor Sink (WNSF82482)
- BRAY 4 in. WaferBflyCIvlvEPDMseatSSstem (300400-11010119)
- ASCO Valve Rebuild Kit (180214)
- MOEN M-Core Transfer 1/2" Cc/Ips Connection (U361CI)
- MOEN Square Handshower Brushed Gold (189575BG)
- MOEN Roman Tub Hand Shower Elbow (1417ORB)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2903NHBN)
- MOEN Align M-Core Transfer M-Core Transfer Valve Trim (UT4191)
- MOEN Exacttemp(R) Valve Trim (TS3411)
- TOTO Abspp Sensor Controller For 1.01.28 1.6 (TH559EDV550)
- Moen Showerheads and Tub Faucets