Shop All Shower Faucets
Moen
Nebia By Handshower Srn
Mfr # N400H0SRN
Zoro # G408462834
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.13 in
- Width 9.5 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # N400H0SRN
- Zoro # G408462834
- UPC # 26508348024
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 16.13 in |
Width | 9.5 in |
Height | 3.5 in |
Description
Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •four-function 6-1/2" diameter spray head handshower
- •the soothe spray function offers a heavy mist to relax and enliven your senses
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" S-901 NO LEAD BALL VALV (101-237NL)
- MIDWEST INSTRUMENT Backflow Test Kit Hose for 835,845-5,847 (110646)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 50m, PK20 (155392-75)
- ENDURA 3" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A03)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- Moen Bathtub Faucets & Accessories