Shop All Escutcheons
Moen
Monticello Spout Escutcheon
Mfr # 103463
Zoro # G201238407
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
- Width 2.13 in
- Height 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 103463
- Zoro # G201238407
- UPC # 26508078044
- Country of Origin United States
- Category Escutcheons
Dimensions
Width | 2.13 in |
Height | 0.3 in |
Details
Color/Finish | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 1 1/2 In (0500406947)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1300T)
- WESTWARD Tube Cutter, 1/8-1 1/8 In, 8 5/16 L (3CYU1)
- MOEN Escutcheon, 97491BN (97491BN)
- MOEN Chateau Shower Escutcheon (157131)
- MOEN Escutcheon & Gasket Kit (182632BL)
- MOEN Handle Escutcheon (130153NL)
- MOEN Escutcheon & Gasket Kit (182632BN)
- MOEN Escutcheon - (141002)
- PROPLUS 3/4 x 0.3 Iron Escutcheon (555866)
- Moen Escutcheons