Shop All Faucet Accessories
Moen
Monticello Handle Adapter Kit
Mfr # 97371
Zoro # G201237394
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 1.75 in
- Height 1.75 in
- Width 1.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 97371
- Zoro # G201237394
- UPC # 26508039427
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 1.75 in |
Height | 1.75 in |
Width | 1.0 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Instant Hot Water Filtration System F-2000S (F-2000S)
- SLOAN Weus1010.1011 Su1010 Ryl 995-0.13, 0.125 gpf, White (10101011)
- APOLLO PEX 20-Port PEX Manifold with 1/2 in. Brass Ball Valves (6907920CP)
- ZURN Battery Drawer, For Use With G2617535, G2719735, G2235493 (PERK6000-BD)
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52236GBM25)
- MOEN Battery Holder For Electronic Faucet (104459)
- MOEN CCN 1.5 GPM WAND KIT SRST (162464SRS)
- MOEN Dome Kit (100014)
- MOEN Shower Curtain Rings (SR2201NL)
- MOEN Diverter Spouts (3801)
- KOHLER Nut (1395648)
- Moen Faucet Accessories