Shop All Faucet Accessories
Moen
Mixing Valve, Chrome, Incl Check Valves
Mfr # 104424
Zoro # G2847433
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Chrome
- Material of Construction Brass
- Faucet Operation Manual
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 104424
- Zoro # G2847433
- UPC # 026508084229
- Country of Origin China
- Category Faucet Accessories
Details
Item | Mixing Valve |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Faucet Operation | Manual |
ADA Compliant | No |
Includes | Integral Check Valves |
For Use With | All Faucets |
Sub-Category | Valves |
Residential / Commercial | Commercial |
Fits Brand | Moen |
Use With Water Temp. | Hot/Cold |
Description
Mixing Valve, Fits Brand Moen, Finish Chrome, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 1/2 in Pipe Size (838-130)
- BANJO 3" Female Coupler Dust Cap (300CAP)
- BONOMI 1-1/2" Deadman Handle Brass Ball Valve (250NSRL-11/2)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type K (KH06005)
- MOEN Wand Kit (168492BG)
- MOEN Hose Kit (191751BL)
- MOEN HDL KIT (186903SRS)
- MOEN Adapter Kit (145058)
- MOEN Pivot Rod (12689)
- MOEN Valve Body (100743)
- DELTA Rail Pin, For Square Slide Bar, Plastic (BAS4BX)
- Moen Faucet Accessories