Shop All Bath Towel Bars and Hooks
Moen
Mikah Towel Ring in Brushed Nickel
Mfr # Y0786BN
Zoro # G010331917
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 7.01 in
- Width 4.02 in
- Color Silver
- Length 7.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y0786BN
- Zoro # G010331917
- UPC # 34584035387
- Country of Origin Thailand
- Category Bath Towel Bars and Hooks
Dimensions
Height | 7.01 in |
Width | 4.02 in |
Length | 7.76 in |
Details
Finish | Brushed Nickel |
Color | Silver |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Covered under Moen's Limited lifetime warranty
- •Manufactured in Thailand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC KREUTER Mep-3006 Act.;Valve;24 V;No;Wht (MEP-3006)
- NIBCO 1/8" NOM C Copper Tee (U611 1/8)
- AMERICAN STANDARD Interchange Cartridge 35Mm (M951472-0070A)
- EZ-FLO EASTMAN INLINE WTR FILTER 10"" (60461N)
- MOEN Contemporary 18" Towel Bar Bright Chrome (P5118)
- MOEN Hensley Brushed nickel towel ring (MY3586BN)
- MOEN Economy 24" Towel Bar Bright Chrome (25824A)
- MOEN Align 24" Towel Bar Black (YB0424BL)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- MOEN Contemporary Double Robe Hook Bright Chrome (P5030)
- SEE ALL INDUSTRIES See All Industries HSKC Warmrails Towel Warmer- Chrome (HSKC)
- Moen Bath Towel Bars and Hooks