Shop All Bath Towel Bars and Hooks
Moen
Mikah Robe Hook in Matte Black
Mfr # Y0703BL
Zoro # G210331908
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 2.6 in
- Length 4.7 in
- Color Black
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y0703BL
- Zoro # G210331908
- UPC # 34584035257
- Country of Origin Thailand
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.6 in |
Length | 4.7 in |
Width | 4 in |
Details
Finish | Matte Black |
Color | Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Covered under Moen's Limited lifetime warranty
- •Manufactured in Thailand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brushed Nickel Two-Handle Bidet Faucet (TS5215BN)
- LEGRIS Push-to-Connect Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3103 04 10)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7040)
- ZORO SELECT 1-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W1.5)
- MOEN Eva 24" Towel Bar Brushed Nickel (YB2824BN)
- MOEN Mason Towel Ring Bright Chrome (YB8086CH)
- MOEN Weymouth 18" Towel Bar (YB8418BL)
- MOEN Contemporary 30" Towel Bar Bright Chrome (23430A)
- MOEN Robe Hook Bn Banbury (Y2603BN)
- MOEN Caldwell Mediterranean bronze 24" towel bar (Y3124BRB)
- GINGER Valet Hook in Satin Nickel (5217/SN)
- Moen Bath Towel Bars and Hooks