Shop All Bath Towel Bars and Hooks
Moen
Mikah Robe Hook in Brushed Nickel
Mfr # Y0703BN
Zoro # G310331914
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Width 2.54 in
- Length 3.9 in
- Height 4.68 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # Y0703BN
- Zoro # G310331914
- UPC # 34584035264
- Country of Origin Thailand
- Category Bath Towel Bars and Hooks
Dimensions
Width | 2.54 in |
Length | 3.9 in |
Height | 4.68 in |
Details
Finish | Brushed Nickel |
Color | Silver |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Covered under Moen's Limited lifetime warranty
- •Manufactured in Thailand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Union, 2", Press Ends (9256650PC)
- BEHRINGER 1-1/2" Pipe Tube Clamp Kit, Carbon Steel (SH61900-PP)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (122-080-000)
- NIBCO 1-1/2" x 1-1/2" x 1/2" NOM C Copper Reducing Tee (611 11/2X11/2X1/2)
- MOEN Mason Towel Bar Mounting Posts Old World Bronze (YB8000OWB)
- MOEN Contemporary 24" Towel Bar Satin Stainless Steel (23424SS)
- MOEN Align 24" Towel Bar Bright Chrome (YB0424CH)
- MOEN Oil Rubbed Bronze Double Robe Hook (DN4403ORB)
- MOEN Mason Towel Ring Old World Bronze (YB8086OWB)
- MOEN Eva Towel Ring Brushed Nickel (YB2886BN)
- SURE-LOC HARDWARE Sure-Loc Hardware Sierra Robe Hook, Polished Chrome (SA-RH1 26)
- Moen Bath Towel Bars and Hooks