Shop All Single Handle Bathroom Faucets
Moen
Mikah One-Handle High Arc Bathroom Faucet in Matte Black
Mfr # 84310BL
Zoro # G910399239
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 9.53 in.
- Length 20.55 in.
- Height 3.07 in.
- Weight 3.4 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 84310BL
- Zoro # G910399239
- UPC # 26508354773
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 9.53 in. |
Length | 20.55 in. |
Height | 3.07 in. |
Details
Color | Black |
Weight | 3.4 lbs. |
Application | Bathroom |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •One-handle lever handle makes it easy to adjust the water
- •Single hole mount creates a cleaner look against custom countertops
- •Complies with American's with Disabilities Act (ADA) specifications
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
- •Meets current legislation, including ab1953 (California) and s152 (Vermont)
- •Deckplate included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" GALVANIZED 45 ELBOW (352-022)
- WOODFORD MFG 3/4 in. PEX x 6 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-6-MH)
- RHEEM Gen V Proterra Hybrid 65 gallon 15 Amp Electric Water Heater (PROPH65 T2 RH375-15)
- ZORO SELECT 1-1/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNG21)
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- MOEN Halle 1H Srn (84970SRN)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- MOEN Greenfield One-Handle Bathroom Faucet in Chrome (6504)
- MOEN Glyde 1H Lav Bl (6170BL)
- PIONEER Single Handle Bathroom Faucet in PVD Brushed Gold (3MT160-BG)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 2.9 (L-6050)
- Moen Single Handle Bathroom Faucets