Shop All Bath Towel Bars and Hooks
Moen
Mikah 24 Double Towel Bar in Brushed Nickel
Mfr # Y0722BN
Zoro # G110331480
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 3.47 in
- Length 26.09 in
- Width 6.9 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # Y0722BN
- Zoro # G110331480
- UPC # 34584035325
- Country of Origin Thailand
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3.47 in |
Length | 26.09 in |
Width | 6.9 in |
Details
Finish | Brushed Nickel |
Color | Silver |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Covered under Moen's Limited lifetime warranty
- •Manufactured in Thailand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-56)
- ZORO SELECT Plug, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (PLUG150)
- THRIFCO PLUMBING 1/2 Inch MIP x 1/2 Inch FIP x 36 Inch Long Gas Appliance Connector (4406688)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 10m, PK20 (KO10K3S-75)
- MOEN Brushed Nickel Towel Ring (Y1286BN)
- MOEN Contemporary Double Robe Hook Bright Chrome (P5030)
- MOEN Edgestone Towel Ring Brushed Nickel (YB4686BN)
- MOEN Arlys Brushed nickel towel bar (Y5724BN)
- MOEN Genta Brushed Nickel Towel Ring 6 in. L Zinc (BH3686BN)
- MOEN Curved Showr Rod Brshnkl (DN2160BN)
- MOEN Tiffin Robe Hook Bshbrnz (MY4803BRB)
- Moen Bath Towel Bars and Hooks