Shop All Bath Towel Bars and Hooks
Moen
Mikah 18 Towel Bar in Brushed Nickel
Mfr # Y0718BN
Zoro # G010331887
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Width 4.7 in
- Color Silver
- Height 2.6 in
- Length 20.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # Y0718BN
- Zoro # G010331887
- UPC # 34584035301
- Country of Origin Thailand
- Category Bath Towel Bars and Hooks
Dimensions
Width | 4.7 in |
Height | 2.6 in |
Length | 20.2 in |
Details
Finish | Brushed Nickel |
Color | Silver |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Covered under Moen's Limited lifetime warranty
- •Manufactured in Thailand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P467)
- ZURN Tee, Brass, 1" x 1" x 1/2" Tube, PEX (QQT553GX)
- NIBCO 3/4" NOM C x 1" FNPT Copper Reducing Adapter (603R 3/4x1)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220676)
- MOEN Mason Towel Ring Satin Nickel (YB8086SN)
- MOEN Polished nickel 30" towel bar only (DN9830NL)
- MOEN Hensley Brushed nickel towel ring (MY3586BN)
- MOEN Align Single Robe Hook Bright Chrome (YB0403CH)
- MOEN Triva 24" Towel Bar (BP1824CH)
- MOEN Eva 24" Towel Bar Bright Chrome (YB2824CH)
- KIBI Cube Bathroom Towel Ring - Brush Gold.. (KBA1506BG)
- Moen Bath Towel Bars and Hooks