Shop All Bathroom Sink Faucets
Moen
Metering Single Hole Mount, 1 Hole Trim and Cover Plate, Chrome
Mfr # 99457
Zoro # G2667122
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 99457
- Zoro # G2667122
- UPC # 026508049754
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Size | #HK17 1.7mm |
Overall Length | 6 1/8 in |
Overall Width | 2 1/8 in |
Details
Faucet Operation | Metering |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
Finish | Chrome |
Material of Construction | Brass |
Item | Trim and Cover Plate |
Residential / Commercial | Commercial |
Material | Brass |
Fits Brand | Moen |
For Use With Mfr. Model Number | 8884 |
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 0.5 in. CTS x 0.5 in. Dia. CTS Plastic Stop Valve; White (4903688)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS222P-4-2)
- ANVIL 3" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908282)
- TOTO Trip Lever For St743S Pvd Polished Brass (THU068#PB)
- MOEN Lever Handle Single Hole Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome (6190)
- MOEN Standard Single Hole Mount, 1 Hole Trim and Cover Plate, Chrome (96885)
- MOEN One-Handle Bathroom Faucet Brushed Nickel (6402BN)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8430)
- MOEN Chrome One-Handle Bathroom Faucet (CA42717)
- MOEN Chateau Two-Handle Bathroom Faucet (4945)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (14408-4-BL)
- Moen Bathroom Sink Faucets & Accessories