Shop All Toilet Paper Dispensers & Holders
Moen
Mediterranean Bronze Pivoting Paper Holder
Mfr # Y2608BRB
Zoro # G101730797
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Bronze
- Product Series Belfield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # Y2608BRB
- Zoro # G101730797
- UPC # 34584017260
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.5 in |
Dispenser Height | 2.21 in |
Dispenser Depth | 3.39 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Bronze |
Product Series | Belfield |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Sorbents, 8 gal, Universal, White (97125)
- F MATIC Venti 4 oz Fragrance Oil Refill, White Tea Sample (SAMPLE-PM250)
- BOARDWALK Jumbo, Continuous Sheets, White, 12 PK (BWK6101)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Yellow (GT245167)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- MOEN Mason Paper Holder - Roller Only (YB8099CH)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- MOEN Belfield Pivoting Paper Holder in Matte Black (YB6408BL)
- MOEN Dartmoor Paper Holder, Bl (YB2108BL)
- MOEN Hensley Brushed nickel pivoting paper holder (MY3508BN)
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- Moen Toilet Paper Dispensers & Holders