Shop All Mixing Valves
Moen
MCore Transfer 1/2" Cold Exp Pex Conn w/PresBal Stops VolCon
Mfr # U232CXS
Zoro # G601236294
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.4 in
- Width 5.6 in
- Length 8.6 in
- Tool Weight 2.85 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # U232CXS
- Zoro # G601236294
- UPC # 26508319611
- Country of Origin Unknown
- Category Mixing Valves
Dimensions
Height | 5.4 in |
Width | 5.6 in |
Length | 8.6 in |
Details
Tool Weight | 2.85 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 1-1/2X6 Kitchtailpiece (03-3133)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (SL200-90)
- KORKY Fill Valve, For Use with Toto, Plastic, Blk (528GT)
- LEGEND VALVE 1/4" GALVANIZED 45 ELBOW (352-021)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (FP62326PF)
- MOEN Posi-Temp(R) 1/2" Cold Expansion Pex Conn w/Pressure Balancing (2328PF)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (2326PF)
- MOEN MCore Transfer 1/2" Cc/Ips Conn w/PresBal Stops Volume Control (U232CIS)
- MOEN MCore Transfer 1/2" Cold Exp Pex Conn w/PresBal Stops VolCon (U362CXS)
- MOEN MCore Transfer 1/2" Crimp Ring Pex Conn w/PresBal Stops VolCon (U362XS)
- ACORN CONTROLS Thermostatic Mixing Valve, 1/2" Inlet Sz (ET71-1)
- Moen Mixing Valves