Shop All Showerheads and Tub Faucets
Moen
Matte Black Two-Function 8 Diameter Spray Head Rainshower
Mfr # S6320BL
Zoro # G108437293
product price: $511.79
/ea
Free Shipping & Returns
$511.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 4.2 in
- Width 9.6 in
- Application Residential
- Length 10.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S6320BL
- Zoro # G108437293
- UPC # 26508351598
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.2 in |
Width | 9.6 in |
Length | 10.3 in |
Details
Finish | Matte Black |
Application | Residential |
Description
matte black finish is the perfect complement to modern spaces
- •generously sized 8" diameter rainshower for exceptional water coverage
- •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- •two-function full spray; concentrated rinse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 1-1/2" MNPT x FNPT SS Hex Reducing Bushing (4381035260)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G184)
- PARKER Tubing, Black, Overall 100 ft L (95UM-6X1-BLK-0100)
- KOHLER Fill Valve Assembly (1007488)
- MOEN Belfield M-Core 3-Series Valve Only (UT3311)
- MOEN Posi-Temp(R) Shower Only Valve Trim (L2368EP)
- MOEN Posi-Temp(R) Shower Only (T2742EP)
- MOEN Shower System, Wall Mount, Plstc, 28-1/2"H (8342EP15)
- MOEN Posi-Temp(R) Valve Trim Brushed Nickel (T2311BN)
- MOEN One-Function 4-3/8" Diameter Spray Head Standard (6302)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (155747ORB)
- Moen Showerheads and Tub Faucets