Shop All Kitchen Faucets
Moen
Matte Black One-Handle Pulldown Kitchen Faucet
Mfr # 7622EWBL
Zoro # G808464360
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Residential Commercial Residential
- Height 3.8 in
- Standards Lead Law Compliant
- Length (In.) 25.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 7622EWBL
- Zoro # G808464360
- UPC # 26508352403
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 3.8 in |
Length (In.) | 25.4 in |
Width | 14.2 in |
Details
Finish | Matte Black |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
featuring single-sensor touchless activation, MotionSense wave(tm) allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
- •matte black finish is the perfect complement to modern spaces
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter Nipple, 4 in x 2 in L Victaulic/Grooved x Weld, 316 SS, Domestic (VNR4000-200)
- PARKER Tubing, White, Shore D 50 to 65, 8mm I.D. (201-1000100-NT-50)
- ZURN Escutcheon And Coupling Assembly, 3/4 In (P6003-H)
- PNEU TAC 110V-AC 3/8IN 145PSI NPT PNEUMATIC SOLENOID VALVE (2V130-10)
- MOEN Faucet Kit 2Handl Chr Ll (CA87888)
- MOEN Gibson Bth Faucet Chrm (WS84228)
- MOEN Sleek Pd Motionsense Brushed Gold (7864EWBG)
- MOEN Chateau Two-Handle Bar Faucet (4903)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7864EWSRS)
- MOEN Kitchen Pulldown (9126NL)
- DELTA 8" Mount, Commercial 3 Hole Single Handle Kitchen Faucet (100LF-WF)
- Moen Kitchen Faucets & Accessories