Shop All Kitchen Faucets
Moen
Matte Black One-Handle Pulldown Kitchen Faucet
Mfr # 7622EVBL
Zoro # G608464409
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Residential Commercial Residential
- Standards Lead Law Compliant
- Height 4.6 in
- Length (In.) 30.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 7622EVBL
- Zoro # G608464409
- UPC # 26508352366
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 4.6 in |
Length (In.) | 30.1 in |
Width | 14.3 in |
Details
Finish | Matte Black |
Residential Commercial | Residential |
Standards | Lead Law Compliant |
Description
Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •matte black finish is the perfect complement to modern spaces
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-7/8" O.D., 20 in H (255485-75)
- TOTO Toto Mixing Valve (TLM10)
- DIXON Cam and Groove AL Adapter x FNPT, 3" (300-A-AL)
- LASCO FITTINGS Coupling, 1 1/4 x 1 1/4 in, Schedule 40 (429012BC)
- MOEN One-Handle Kitchen Faucet Spot Resist Stainless (7051SRS)
- MOEN Arbor One-Handle Pulldown Kitchen Faucet (7594EVSRS)
- MOEN Sleek One-Handle Pulldown Kitchen Faucet (5925SRS)
- MOEN Caldwell 2H Kit Marc Hs Chr No Ss (87859)
- MOEN One-Handle Pullout Kitchen Faucet (67315C)
- MOEN Manual, 10-1/2" Mount, 3 Hole Gooseneck Kitchen Faucet (8707)
- ELKAY 8" Mount, Residential / Commercial 3 Hole Concealed Deck Faucet 8" (LKD2439C)
- Moen Kitchen Faucets & Accessories