Shop All Bar Sink Faucets
Moen
Matte Black One-Handle Bar Faucet
Mfr # 5622BL
Zoro # G808464346
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 3.8 in
- Standards Lead Law Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 5622BL
- Zoro # G808464346
- UPC # 26508352304
- Country of Origin United States
- Category Bar Sink Faucets
Dimensions
Height | 3.8 in |
Details
Finish | Matte Black |
Standards | Lead Law Compliant |
Description
matte black finish is the perfect complement to modern spaces
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Black (N81B)
- KISSLER Integral Stop Stem, For Faucets (23-0191)
- THETFORD Thetford 33027 Aqua-Magic IV High and Low Hand Flush - Blade Seal (33027)
- ZORO SELECT Elbow, 90 deg, 1/4", 150,316, Thrd Heavy (4381034410)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- PERRIN & ROWE Georgian Era Two Handle Bar/Food Prep Kitchen Faucet (U.4711EG-2)
- KOHLER Artifacts GentlemanS Bar Sink Fa (99268-VS)
- KINGSTON BRASS KB491ACL American Classic Two-Handle High-Arc Bar Faucet, Polished Chrm (KB491ACL)
- Moen Kitchen Faucets & Accessories