Shop All Showerheads and Tub Faucets
Moen
Matte Black Moentrol® Tub/Shower
Mfr # TS32003NHBL
Zoro # G901730492
product price: $691.13
/ea
Free Shipping & Returns
$691.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 3.8
- Width 12.2
- Length 24.6
- Weight 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # TS32003NHBL
- Zoro # G901730492
- UPC # 26508301975
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.8 |
Width | 12.2 |
Length | 24.6 |
Details
Finish | Matte Black |
Weight | 7.5 |
Handles | 1 Lever Handles |
Collection | Arris |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK DISHW SPLY LINE 3/8X72"" (PP23834)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd (161514636)
- KOHLER Composed R/T Valve Trim W/Div (T73117-4-BN)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2AJKABCP)
- MOEN Handshower Bracket (187053)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2233EPORB)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2903EPBN)
- MOEN Extension Kit (147206)
- MOEN M-CORE TRANSFER VALVE EXTENSION KIT (200760)
- MOEN M-Core Transfer 1/2" Crimp Ring Pex Connection (U361X)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-SN)
- Moen Showerheads and Tub Faucets