Shop All Sink Soap Dispensers
Moen
Matte Black
Mfr # 3944BL
Zoro # G200916849
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.0 in
- Width 5.4 in
- Length (In.) 8.5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 3944BL
- Zoro # G200916849
- UPC # 26508289907
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Height | 3.0 in |
Width | 5.4 in |
Length (In.) | 8.5 in |
Details
Finish | Matte Black |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/4" Male NPT x Male NPT Steel Concentric Swage Nipple, Extra Heavy (0338025208)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- PLUMB PAK Toilet Shims Plastic (PP836-55)
- FIAT PRODUCTS 21-1/2" W x 23" L x 33-1/2" H, Floor Mount, Compression Molded Stone (FL1100)
- MOEN Spot Resist Stainless (3942SRS)
- MOEN Dispenser Pump And Head Assemb - (96469)
- MOEN Soap Dispenser (182415)
- MOEN Soap/Lotion Dispensers (344111)
- MOEN Soap Dispenser - (116732SL)
- MOEN Soap Dispenser (3944)
- DELTA Soap/Lotion, Dispenser (RP50781)
- Moen Sink Soap Dispensers