Shop All Toilet Paper Dispensers & Holders
Moen
Mason Paper Holder - Roller Only
Mfr # YB8099CH
Zoro # G601237079
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Genta
- Dispenser Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB8099CH
- Zoro # G601237079
- UPC # 34584001658
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 5 in |
Dispenser Height | 3.62 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Genta |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Squeegee - Rear (A) For Nobles/Tennant 1014093 (GSQ1018AT)
- GUARDAIR Drum Vacuum, Standard 60 cfm (N201DC)
- DELTA Delta Vero Tissue Holder (77750)
- SWIFFER 46 in L Sweeper Mop, White, Cloth (9060)
- MOEN Doux Pivoting Paper Holder (YB0208CH)
- MOEN Triva Single-Post Paper Holder (BP1808CH)
- MOEN Hensley Brushed nickel pivoting paper holder (MY3508BN)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- MOEN Arlys BL Single Post Paper Holder RT PKG (Y5709BL)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- BOBRICK Spindle for Classic/ConturaSeries Dispensers B-2888, B-4388, B-4288 (BOB4288-9)
- Moen Toilet Paper Dispensers & Holders