Shop All Bath Towel Bars and Hooks
Moen
Mason 18" Towel Bar Brushed Chrome
Mfr # YB8098BC
Zoro # G0174284
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Chrome
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # YB8098BC
- Zoro # G0174284
- UPC # 034584002204
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 18" |
Details
Item | Mason 18" Towel Bar Bright Chrome |
Finish | Brushed Chrome |
Description
Mason 18 In. Towel Bar Bright Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-225)
- ZORO SELECT 4" Flexible Plastic Tap Saddle Tee, Fits 6" Pipe (TST-4)
- THRIFCO PLUMBING 1-1/2 INSERT COUPLING (6521034)
- NIBCO 3/4" NOM C Copper 90 Degree Long Radius Elbow (607LT3/4)
- MOEN Belfield 24" Double Towel Bar (YB6422NL)
- MOEN Robe Hook Bn Banbury (Y2603BN)
- MOEN Danika Brushed nickel pivoting paper holder (BH2908BN)
- MOEN Caldwell Brushed nickel towel ring (Y3186BN)
- MOEN Economy 24" Towel Bar Bright Chrome (910A24)
- MOEN Avri 24in Towel Bar in Brushed Nickel (Y1424BN)
- KOHLER Bancroft 24" Towel Bar (11411-BN)
- Moen Bath Towel Bars and Hooks