Shop All Kitchen Faucets
Moen
Manual, 10-1/2" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet
Mfr # 7165SRS
Zoro # G6304070
product price: $498.90
/ea
Free Shipping & Returns
$498.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 10-1/2"
- Finish Stainless
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 7165SRS
- Zoro # G6304070
- UPC # 026508240038
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Overall Height | 15-5/16" |
Manufacturers Warranty Length | Lifetime |
Spout Length | 8" |
Spout Height | 15-5/16" |
Water Inlet Connection Size | 3/8" |
Description
Item Gooseneck Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS COUPLE PVC S&D 6"" HXH (P606)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Tee, 1" (ZUSA-STF-QC-79)
- PARKER Hex Reducing Nipple, Brass, 1/4 x 1/8 in (216P-4-2)
- GROHE Ceramic Cartridge (45346000)
- MOEN Chrome One-Handle Pullout Kitchen Faucet (CA42519)
- MOEN Tank Assy-1300W120V(C-Ul Purc (AH-1300-C)
- MOEN One-Handle Pullout Kitchen Faucet (7585C)
- MOEN Solidad 2H Kit Fct Ss (CA87015SRS)
- MOEN Chateau Two-Handle Kitchen Faucet (7907)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7565SRS)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9959-AR-DST)
- Moen Kitchen Faucets