Shop All Kitchen Faucets
Moen
Manual, 10-1/2" Mount, 4 Hole Low Arc Kitchen Faucet
Mfr # 8701
Zoro # G6303897
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 10-1/2"
- Finish Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8701
- Zoro # G6303897
- UPC # 026508129739
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Overall Height | 6" |
Spout Length | 10-1/2" |
Manufacturers Warranty Length | 5 yr. |
Spout Height | 5" |
Water Inlet Connection Size | 3/8" |
Description
Item Low Arc Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (3597LF-CZMPU)
- RHEEM Anode Rod, 44-3/16" L, Magnesium (SP11345C)
- ASI GLOBAL PARTITIONS 82" x 8" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1370803-03)
- WATTS Repair Kit Rk009-T 009-1/2" (0887298)
- MOEN Cia Pulldown Faucet - C (7622)
- MOEN Arbor Single-Handle Pull-Down Sprayer Kitchen Faucet with Power Boost in Spot Resist Stainless (7594SRS)
- MOEN Banbury One-Handle Kitchen Faucet (7051)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7864EWSRS)
- MOEN Faucet Kitch 1H Pulldown (CA87003SRS)
- MOEN Manual, 10-1/2" Mount, 4 Hole Straight Kitchen Faucet (8780)
- RESTORATION Single Hole Only Mount, 1 Hole KSAG3195AL Filtration Water Air Gap Fauc (KSAG3195AL)
- Moen Kitchen Faucets & Accessories