Shop All Bathtub and Shower Faucet Combo
Moen
Mag Combo Engage 2.5 Gpm
Mfr # 26013SRN
Zoro # G808576544
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.6 in
- Length 12.3 in
- Height 6.5 in
- Application Residential
- Finish Spot Resist Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 26013SRN
- Zoro # G808576544
- UPC # 26508288566
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 9.6 in |
Length | 12.3 in |
Height | 6.5 in |
Details
Application | Residential |
Finish | Spot Resist Brushed Nickel |
Description
Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •6-1/2" diameter spray head showerhead with handshower
- •magnetix(tm) technology features an innovative magnetic docking system
- •six-function wide coverage; downpour; relaxing massage; massage; soothing massage; rinse
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wye, 2 In Hub (1WHV6)
- DELTANA Wire Basket, 18" Rectangular Bright Chrome (WBR1851U26)
- CHICAGO VALVES AND CONTROLS 3/4", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR006)
- RIOBEL Body Jet (390BN)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- Moen Bathtub and Shower Faucet Combo