Shop All Bathtub and Shower Faucet Combo
Moen
Mag Combo 1.75 Gpm Srn
Mfr # 26010SRN
Zoro # G508576547
original price:
$145.80
7% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.7 in
- Length 12.4 in
- Height 6.3 in
- Application Residential
- Finish Spot Resist Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 26010SRN
- Zoro # G508576547
- UPC # 26508280478
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 9.7 in |
Length | 12.4 in |
Height | 6.3 in |
Details
Application | Residential |
Finish | Spot Resist Brushed Nickel |
Description
Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •showerhead with handshower
- •magnetix(tm) technology features an innovative magnetic docking system
- •six-function pause; wide coverage; downpour; relaxing massage; massage; soothing massage; rinse
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" Barb x Insert Coupler (PMC220412)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", PVC/FPM, Full Port, S/T (TBH1125ASTV0000)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Angle (7153790)
- MANITOWOC ICE Manitowoc Replacement Water Filter Cartridge K00493 for AR-10000-P Filter System (K00493)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- KIBI Cube Floor Mount Tub Filler With Hand Shower - Brushed Nickel (KTF302BN)
- Moen Bathtub and Shower Faucet Combo