Shop All Coat Hooks
Moen
Madison Double Robe Hook in Brushed Nickel
Mfr # BP6903BN
Zoro # G310399341
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Finish Brushed Nickel
- Depth 3 in.
- Color Silver
- Hook Base Width 3.1 in.
- Overall Length 3.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # BP6903BN
- Zoro # G310399341
- UPC # 34584039446
- Country of Origin China
- Category Coat Hooks
Dimensions
Depth | 3 in. |
Hook Base Width | 3.1 in. |
Overall Length | 3.6 in. |
Details
Hook Finish | Brushed Nickel |
Color | Silver |
Weight | 0.45 lbs. |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Mounting system simplifies installation
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C09751624000M (C09751624000M)
- ZORO SELECT O-Ring, Dash 357, Buna N, 0.21 In., PK5 (U38801.018.0550)
- BUILDERS EDGE BLOCK MOUNT WHT 6.7X6.7"" (130010006117)
- PRIME-LINE 1/16 in. Bronze Diecast Screen Clip Flush, 100PK (PL 14419)
- MOEN Graeden Single Robe Hook in Brushed Nickel (Y0903BN)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- MOEN 90 Degree Single Robe Hook in Matte Black (YB8803BL)
- BALDWIN Estate Lifetime Brass Coat Hooks, Hook Height: 2.875" (0781.003)
- ALATERRE FURNITURE Kyra 42" Oak and Metal Coat Hook with Shelf (ANKY24RBG)
- TRIMCO Urban Coat Hook Satin Stainless Steel (3072.63)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Oil Rubbed Bronze Finish (571B10B)
- Moen Coat Hooks