Shop All Touchless Bathroom Faucets
Moen
M-Power Sglmnt Lav Elctrnc Trans Bn
Mfr # 8553BN
Zoro # G008465334
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.2 in
- Length 15.5 in
- Height 3.8 in
- Application Commercial
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 8553BN
- Zoro # G008465334
- UPC # 26508343722
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Width | 8.2 in |
Length | 15.5 in |
Height | 3.8 in |
Details
Application | Commercial |
Finish | Brushed Nickel |
Description
vandal resistant torque screw to discourage tampering
- •meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1-1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333404)
- SANI-LAV Spout w/Aertor, Fixed, Brass, 1/2 NPT In (1001)
- TYGON Tubing, 5/16 I.D., 50 ft., Clear, Flexible (ADK00022)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet (35999LF-RB)
- MOEN M-Power Sglmnt Elctrnc Trans Bn (8553ACBN)
- MOEN Sani Elec Lav 4 Ctr Dkmt Bn (CA8301BN)
- MOEN Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (8553)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-E)
- MACFAUCETS Ultra Modern Automatic Faucet Sleek & Minimalist Series (FA400-1400)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.000.0000)
- Moen Touchless Bathroom Faucets