Shop All Touchless Bathroom Faucets
Moen
M-Power Sglmnt Lav Elctrnc Mxng Trans Bl
Mfr # 8554BL
Zoro # G308465362
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.3 in
- Length 15.5 in
- Height 3.8 in
- Application Commercial
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8554BL
- Zoro # G308465362
- UPC # 26508343739
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Width | 8.3 in |
Length | 15.5 in |
Height | 3.8 in |
Details
Application | Commercial |
Finish | Matte Black |
Description
vandal resistant torque screw to discourage tampering
- •meets current legislation, including ab1953 (california) and s152 (vermont)
- •lever handle for temperature control and manual on/off override
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Weld, Black Forged Steel Union, Class 3000 (1MNU4)
- KOHLER Statement 3F Oblong Handshower Polished Chrome (26284-CP)
- STENNER PVC Injection Check Valve, 3/8", FKM Seat (BC038-1)
- ZORO SELECT Contractor Bag, 1/2"W, 7/16"ID, PK25 (670857B)
- MOEN Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (8553)
- MOEN Sani Elec Lav 4 Ctr Dkmt Bn (CA8301BN)
- MOEN M-Power Sglmnt Elctrnc Trans Bn (8553ACBN)
- CHICAGO FAUCET Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (EQ-A12A-13ABCP)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- SLOAN Sloan® EBF-650-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3315183BT)
- 5SECONDS BRAND Touch Free Faucets with Temp Control - Brushed Nickel (222011)
- Moen Bathroom Sink Faucets & Accessories