Shop All Touchless Bathroom Faucets
Moen
M-Power Sglmnt Elctrnc Trans Bn
Mfr # 8553ACBN
Zoro # G308464907
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.2 in
- Length 15.5 in
- Height 3.8 in
- Application Commercial
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8553ACBN
- Zoro # G308464907
- UPC # 26508344606
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Width | 8.2 in |
Length | 15.5 in |
Height | 3.8 in |
Details
Application | Commercial |
Finish | Brushed Nickel |
Description
vandal resistant torque screw to discourage tampering
- •meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 7/8" Compression-Align Brass Union Tube 10PK (62CA-14)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (107-637-NP)
- AMERICAN STANDARD Bathroom Sink, Counter Top, 20-3/8 In. L (0475.047.020)
- HYDROMAXX 1-1/2"x10Ft White Flexible PVC Pipe (WF112010)
- MOEN Sani Elec Lav 4 Ctr Dkmt Bn (CA8301BN)
- MOEN Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (8553)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- MSI Touch Free Bathrom Faucet 420 - 421 Chrome (ZOR-FAU-BTFCR420-421)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (116.427.AB.1T)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (605B164.002)
- Moen Bathroom Sink Faucets & Accessories