Shop All Touchless Bathroom Faucets
Moen
M-Power Sglmnt Elctrnc Trans Bl
Mfr # 8553ACBL
Zoro # G008464894
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.2 in
- Length 15.5 in
- Height 3.9 in
- Application Commercial
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8553ACBL
- Zoro # G008464894
- UPC # 26508344590
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Width | 8.2 in |
Length | 15.5 in |
Height | 3.9 in |
Details
Application | Commercial |
Finish | Matte Black |
Description
vandal resistant torque screw to discourage tampering
- •meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Handles, Faucet Wristblade, 4 In., PR (G60504)
- NIBCO 1 in. x 1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I4718112)
- KISSLER Angle Stop Valve, Brass, Compression, PK10 (88-9215)
- ZORO SELECT Tube Rack, 10 Channels, 5/32 In, Black, PK2 (MTR-156-102)
- MOEN M-Power Sglmnt Elctrnc Trans Bn (8553ACBN)
- MOEN Sani Elec Lav 4 Ctr Dkmt Bn (CA8301BN)
- MOEN Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (8553)
- MACFAUCETS MAC Automatic Goose Neck Faucet (FA444-31)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX300.000.0000)
- CHICAGO FAUCET Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (EQ-A12A-11ABCP)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- Moen Touchless Bathroom Faucets