Shop All Automatic Flush Valve
Moen
M-Power Electronic Flush Valve 3/4" Urinal
Mfr # 8316
Zoro # G101237159
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.1 in
- Finish Chrome
- Width 10.25 in
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8316
- Zoro # G101237159
- UPC # 26508205990
- Country of Origin Taiwan, Province of China
- Category Automatic Flush Valve
Dimensions
Length | 14.1 in |
Width | 10.25 in |
Height | 4.75 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Clips Fastener, 3/4 In Max Dia, PK25 (T15)
- ISPRING 1Year Replacement Cartridge Pack Set for RO Systems 7PK (F7-GAC)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (467E-528SR)
- CHICAGO FAUCET Hose Bibb (387-LEFE27)
- MOEN M-Power Electronic Flush Valve 3/4" Urinal (8315)
- MOEN Button for Flush Valve, Chrome (104524)
- MOEN Electronic Flush Valve 3/4" Urinal (8312AC10)
- MOEN Electronic Flush Valve 3/4" Urinal (8316AC)
- MOEN Commercial Parts & Accessories Service Kit (104630)
- MOEN Toilet Flush Valve 1-1/2 (8310)
- SLOAN Sloan® G2 Optima Plus® 8110 Water Saver (3250404)
- Moen Automatic Flush Valve