Shop All Showerhead and Tub Accessories
Moen
M-Pact w/Posi-Temp 1/2" Cc Ips Conn Pressure Balancing
Mfr # 62345
Zoro # G901234679
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7.4 in
- Handle Type Bulk 1 Handle Valve Only
- Width 5.0 in
- Height 6.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 62345
- Zoro # G901234679
- UPC # 26508252512
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 7.4 in |
Width | 5.0 in |
Height | 6.0 in |
Details
Handle Type | Bulk 1 Handle Valve Only |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 7/64"ID, 5/32"OD, Nylon, Nat, 100 Ft (2VDN4)
- SMITH-COOPER 1" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385012240)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-0)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFC101212)
- MOEN Temperature Override Kit (130147ORB)
- MOEN T&S Vlv Kit 12 Ips Conn (82510)
- MOEN Handheld Shower, 3-3/16" Face Dia. (52748EP15)
- MOEN Belfield Brushed Nickel MCore Transfer MCore Transfer Valve Trim (UT4301BN)
- MOEN Shower Arm Brushed Nickel (336651BN)
- MOEN Adler 3H Shwr/Tub Chrm (82663)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14259)
- Moen Showerhead and Tub Accessories