Shop All Showerheads and Tub Faucets
Moen
M-Core Transfer 1/2" Crimp Ring Pex Connection
Mfr # U361X
Zoro # G701236750
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.0 in
- Width 5.0 in
- Length 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # U361X
- Zoro # G701236750
- UPC # 26508319659
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.0 in |
Width | 5.0 in |
Length | 5.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Edgestone Single Robe Hook Brushed Nickel (YB4603BN)
- JONES STEPHENS Galvanized Reducer Coupling, 3/4 X 1/2" (G1650107)
- ZORO SELECT 3" x 1-1/2" FNPT Galvanized Reducer (2WJ54)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 6mm Tube Size, Black (ZUSA-TF-PTC-757)
- MOEN Eco-Performance Handshower (164929)
- MOEN Cia Tubfiller BL (615BL)
- MOEN Boardwalk Spot resist brushed nickel M-Core Transfer valve trim (MUT2061SRN)
- MOEN Posi-Temp(R) Valve Trim Matte Black (T2901BL)
- MOEN Posi-Temp(R) Tub/Shower (T2283EP)
- MOEN Posi-Temp(R) Shower Only Oil Rubbed Bronze (T2152ORB)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-SN)
- Moen Showerheads and Tub Faucets