Shop All Showerheads and Tub Faucets
Moen
M-Core Transfer 1/2" Crimp Ring Pex Connection
Mfr # U231X
Zoro # G601234702
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.0 in
- Width 5.0 in
- Length 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # U231X
- Zoro # G601234702
- UPC # 26508319598
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.0 in |
Width | 5.0 in |
Length | 5.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 160mm, Electro Galvanized Gold (160MMHZ)
- PARKER Bushing, 3/4 x 1/2 In, NPT, PFA (PB-128-P)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 In (867-417SR)
- KOHLER Aerator Kit (1290229-BN)
- MOEN 8-Function 7in Diameter Showerhead with Handshower in Chrome (220C2)
- MOEN Chrome Metal 8 settings Showerhead Combo 1.75 gpm (220C2EP)
- MOEN Posi-Temp(R) Valve Trim (TL181)
- MOEN Wand Kit - Matte Black (200014BL)
- MOEN Handheld Shower Classic Brushed Nickel (8349EP15CBN)
- MOEN Verso 8-Function 7in Diameter Showerhead with Handshower in Matte Black (220C5BL)
- KOHLER Bancroft Multi-Fctn Handshower 1.75Gpm (22163-G-CP)
- Moen Showerheads and Tub Faucets