Shop All Showerheads and Tub Faucets
Moen
M-Core Transfer 1/2" Cold Expansion Pex Connection
Mfr # U361CX
Zoro # G001236696
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.0 in
- Width 5.0 in
- Length 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # U361CX
- Zoro # G001236696
- UPC # 26508319642
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.0 in |
Width | 5.0 in |
Length | 5.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyurethane, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1489)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-MSFF-38)
- ZORO SELECT 1" Welded SS Weld Neck Flange Sch 40 (4381006220)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048078)
- MOEN Tital Rainshower, 1.75Gpm (202R2EP)
- MOEN Chrome One-Function Showerhead (42018GR)
- MOEN Eco-Performance Handshower (198021)
- MOEN Colinet 1H Wall Mount Tub Bg (WTS44501BG)
- MOEN trol(R) With Transfer Valve Trim Matte Black (T3290BL)
- MOEN Eco-Performance Handshower (147913)
- CHATHAM BRASS Solid Brass 2GPM Showerhead (10-2S)
- Moen Showerheads and Tub Faucets