Shop All Showerheads and Tub Faucets
Moen
M-Core 4 Port 1/2" Crimp Ring Pex With Cc/Ips Tub Connection
Mfr # U140X
Zoro # G901235553
$52.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.0 in
- Width 5.0 in
- Length 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # U140X
- Zoro # G901235553
- UPC # 26508319536
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.0 in |
Width | 5.0 in |
Length | 5.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 33" Workstation Ledge 60/40 Double Bowl Undermnt 16 Ga SS Kitchen Sink (RVH8356)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 10m, PK20 (255095-75)
- KOHLER Access Panel Assy, 1357-La/Ra (1010993-0)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4225A004.020)
- MOEN M-Core Transfer 1/2" Cold Expansion Pex Connection (U361CX)
- MOEN Wand Kit (168492SRS)
- MOEN Round Handshower - Chrome (155891)
- MOEN Wynford Brushed Nickel M-Core 3-Series Valve Only (UT35501BN)
- MOEN Eco-Performance Handshower - Chrome (155747)
- MOEN Boardwalk Spot resist brushed nickel M-Core Transfer valve trim (MUT2061SRN)
- US HARDWARE RV SHOWER VLV 4"" EXPSD (RV-012B)
- Moen Showerheads and Tub Faucets