Shop All Showerheads and Tub Faucets
Moen
M-Core 4 Port 1/2" Crimp Ring Pex With Cc/Ips Tub Conn w/Stops
Mfr # U140CI
Zoro # G701232899
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.0 in
- Width 5.0 in
- Length 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # U140CI
- Zoro # G701232899
- UPC # 26508319451
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.0 in |
Width | 5.0 in |
Length | 5.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 4 IPS X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK4 (24 FT) (I61450)
- T&S BRASS Adaptor (3/8"Npt, Swivel/Rigid) (B0413)
- ZORO SELECT 1-1/4" x 2" Black Pipe Nipple Sch 40 (5P701)
- ASCO COIL KIT 24V-DC VALVE PARTS AND ACCESSORY (238714-902-D)
- MOEN Tiffin Magnetix 1H Tub Shower Chr (82879)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (164927ORB)
- MOEN Commercial M-Core 3-Series V/O Trim Ch (UT8350)
- MOEN Posi-Temp(R) All-Metal Trim Kits (T9370)
- MOEN Handshower Bracket (187053ORB)
- MOEN Chrome One-Function 12" Diameter Spray Head Rainshower (S1004)
- KOHLER Awaken B110 1.5 Gpm Multifunction Showerhead (72425-H-CP)
- Moen Showerheads and Tub Faucets