Moen

M-Core 3 Port 1/2" Cold Expansion Pex Connection


product price: $54.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 5.0 in
  • Width 5.0 in
  • Length 5.1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 5.0 in
Width 5.0 in
Length 5.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.