Shop All Showerheads and Tub Faucets
Moen
M-Core 3 Port 1/2" Cc/Ips Connection
Mfr # U130CI
Zoro # G201233532
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.0 in
- Width 5.0 in
- Length 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # U130CI
- Zoro # G201233532
- UPC # 26508319390
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.0 in |
Width | 5.0 in |
Length | 5.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 4X3" (4319001718)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 18'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-18N)
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4110)
- LARSEN SUPPLY CO Amer 2152 Cold Lav Stem (S-214-2NL)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2902NHBN)
- MOEN Voss Oil Rubbed Bronze M-Core 3-Series Shower Only (UT3692ORB)
- MOEN Extension Kit (147206)
- MOEN Chrome One-Function Showerhead (42018GR)
- MOEN Wand Kit (168492SRS)
- MOEN Handshower Cradle (252002BN)
- ALFI BRAND Brushed Nickel Square Knob 1 Way Thermostatic Shower Mixer (AB2601-BN)
- Moen Showerheads and Tub Faucets