Shop All Shower Rods
Moen
Low Profile Shower Rod Flange Set in Matte Black
Mfr # 65-F-BL
Zoro # G910399307
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.6 in.
- Finish Matte Black
- Length 4.7 in.
- Depth 3.2 in.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 65-F-BL
- Zoro # G910399307
- UPC # 34584038555
- Country of Origin China
- Category Shower Rods
Dimensions
Width | 3.6 in. |
Length | 4.7 in. |
Depth | 3.2 in. |
Details
Finish | Matte Black |
Color | Black |
Weight | 0.6 lbs. |
Application | Bathroom |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Flange
- •Shower rod adjusts up to 5' for a more flexible installation
- •Corrosion resistant
- •Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Leather Executive Chair, 18" to 21-3/4", Padded Arms, Black (EC9231-EC3)
- IPOWER Simple Deluxe Task Office Chair Ergonomic Mesh Computer Chair (FNOFFICHAIRA02BPRO)
- CORRELL Solid High-Pressure Plywood Core Folding Tables (PC2448P-01)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J564)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- MOEN Shower Rod in Satin Stainless (58-5)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- MOEN Shower Rod in Satin Stainless (55-5)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- Moen Shower Rods